Shop All Electric Wall Heater Accessories
Dayton
Frame, Surface Mount
Mfr # 5ZK72
Zoro # G0658567
original price:
$72.09
9% off
new price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Includes Installation Instructions
- Frame Extends 2 1/2 in
- Outside Width 10 1/2 in
Product Information
- Brand Dayton
- MFR # 5ZK72
- Zoro # G0658567
- UPC # 190735357330
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 10 1/2 in |
Outside Height | 14 1/2 in |
Outside Dimensions - H x W | 12-1/2 in x 10-1/2 in |
Details
Item | Mounting Frame |
Color | White |
Mounting Type | Surface |
Includes | Installation Instructions |
Frame Extends | 2 1/2 in |
For Use With | 5ZK64, 5ZK66, 5ZK68, 5ZK70 |
Standards | UL Listed, CUL |
Material | Steel |
Bracket Angle | 90 Degrees |
Weight Capacity | 10 lb |
Fits KW | All |
Fits kW | All |
Description
Mounting Frame, Outside Height 14 1/2 in, Outside Width 10 1/2 in, Frame Extends 2 1/2 in, For Use With 5ZK64, 5ZK66, 5ZK68, 5ZK70, Mounting Type Surface, White, Fits kW All, Weight Capacity 10 lb, Bracket Angle 90 Degrees , Material Steel, Includes Installation Instructions, Standards UL Listed, CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- SUPERCOOL A/C Leak Detection Dye, 8 Oz (D8)
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- DAYTON Mounting Frame, Semi Recessed 1 In, Bronze (2HAD3)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- DAYTON Adapter Plate (5ZK60)
- DAYTON Security Front Cover (3UG58)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- Dayton Electric Wall Heater Accessories