Shop All Fork Extensions
Dayton
Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2
Mfr # 3AA40
Zoro # G2519474
product price: $305.99
/pk 2, $153.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 72 in
- Includes Steel Retaining Strap
- Standards ASME B56.1
Product Information
- Brand Dayton
- MFR # 3AA40
- Zoro # G2519474
- UPC # 190735278840
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 72 in |
Min. Fork Length | 48 in |
Fork Width | 6 1/2 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 6 in |
Fork Length | 72 in |
Compatible Fork Length | 48 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extension |
Includes | Steel Retaining Strap |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 5,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 48 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 72 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps (KDSR102246)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00325)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 71.94 (TCD-U-72-DC)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- Dayton Forklifts & Attachments