Shop All Fork Extensions
Dayton
Fork Extensions, Yellow, 5 x 60 In, Pk2
Mfr # 3AA41
Zoro # G2640845
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Standards ASME B56.1
- Includes Steel Retaining Strap
- Fork Width 5 in
Product Information
- Brand Dayton
- MFR # 3AA41
- Zoro # G2640845
- UPC # 190735278857
- Country of Origin China
- Category Fork Extensions
Dimensions
Fork Width | 5 in |
Min. Fork Length | 40 in |
Extension Length | 60 in |
Compatible Fork Length | 40 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Fork Length | 60 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Height | 2 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extension |
Standards | ASME B56.1 |
Includes | Steel Retaining Strap |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 40 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 60 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EEF2-902-3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 3 in W, Nylon, Yellow (EE2603NTX16)
- KEEPER Bungee Mini Carbnr 12Pk (06300)
- PEWAG Clevis Sling Hook, 3/8", 8800 lb. (KHS100)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- Dayton Forklifts & Attachments