Shop All Folding Chair & Table Carts
Dayton
Folding Chair Storage Truck, 500 lb. Load Capacity
Mfr # 30F015
Zoro # G5524897
original price:
$552.77
32% off
new price: $371.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 43 1/2 in
- Overall Width 31 5/8 in
- Overall Height 84 in
- For Max. Number of Chairs 48
Product Information
- Brand Dayton
- MFR # 30F015
- Zoro # G5524897
- UPC # 190735243497
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 31 5/8 in |
Overall Height | 84 in |
Caster Width | 1-1/2" |
Length of Hanger Bar | 14 in |
Width Between Hanger Sets | 6-3/8" |
Caster Dia. | 5" |
Hanger Width | 13 1/4 in |
Caster Wheel Dia. | 5 in |
For Maximum Chair Width | 13 1/4 in |
Overall LxWxH | 43 1/2 in x 31 5/8 in x 84 in |
Description
Folding Chair Storage Truck, Load Capacity 500 lb, For Max. Number of Chairs 48, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- AMERICAN TIME Clock, Steel Case, Analog, 13-1/4" W, 110V (U55BHAA604)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- BAXTON STUDIO Nikko Mid-century Black Faux Leather Wooden 3-Seater Sofa (121-6748)
- DAYTON Folding Chair Storage Truck, 800 lb. Load Capacity (30F017)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F021)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- ADIROFFICE 2-Tier Folding Chair Cart (ADI690-03)
- Dayton Folding Chair & Table Carts