Shop All Hand Trucks
Dayton
Folded Chair Truck, 180lb, 27-3/4 x 44
Mfr # 30F012
Zoro # G6138081
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 23 1/2 in
- Material Steel
- Color Gray
- Load Capacity 180 lb
Product Information
- Brand Dayton
- MFR # 30F012
- Zoro # G6138081
- UPC # 190735243466
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 44 in |
Overall Width | 23 1/2 in |
Wheel Diameter | 8 in |
Wheel Width | 1 3/4 in |
Frame Width | 27 3/4 in |
Overall Depth | 23 1/2 in |
Overall HxWxD | 44 in x 23 1/2 in x 23 1/2 in |
Nose Plate Width | 18 1/2 in |
Length of Hangers | 18 1/2 in |
Frame Extension Length | 18 1/2 in |
Wheel Dia. | 8 in |
Handle Height | 44 in |
Description
Folding-Chair Hand Truck, Load Capacity 180 lb, For Chair Type Stacking Chairs, For Max. Number of Chairs 16, Overall Depth 23 1/2 in, Overall Height 44 in, Overall Width 23 1/2 in, Handle Type Continuous Frame Flow-Back, Wheel Dia. 8 in, Wheel Type Tread on Core, Nose Plate Width 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Caster, Swivel, Polymer, 5 In, Ea (B5P)
- SUPERWINCH Socket Assembly (87-42618)
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- DAYTON Truck, Hand, 650 Lb (3W486)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- DAYTON Cnvrtbl Hnd Trck, 800 lb., 58 x 20" (6W855)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- Dayton Hand Trucks & Dollies