Shop All Indicator Lights
Dayton
Flush Indicator Light, Green, 120V
Mfr # 22NY52
Zoro # G8489232
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Color Green
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type LED
- Shape ROUND
Product Information
- Brand Dayton
- MFR # 22NY52
- Zoro # G8489232
- UPC # 190735172711
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Color | Green |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Current Drawn | 4.16 mA |
IP Rating | IP40 |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 25,000 hr |
Standards | UL Listed |
Body Material | Nylon |
Head Style | Flush |
Voltage Rating - Maximum | 120 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Green |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGI)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD (30G403)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- Dayton Push Buttons & Indicators