Shop All Indicator Lights
Dayton
Flush Indicator Light, 8mm, 120V, Green
Mfr # 22NY77
Zoro # G9507626
original price:
$15.55
2% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Color Green
- Lamp Type LED
- Shape ROUND
Product Information
- Brand Dayton
- MFR # 22NY77
- Zoro # G9507626
- UPC # 190735172964
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Color | Green |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.11 Male Quick Disconnect |
IP Rating | IP40 |
Average Life | 25,000 hr |
Panel Thickness | 0.024 in to 0.055 in |
Current Drawn | 4.16 mA |
Standards | UL Listed |
Body Material | Nylon |
Voltage Rating - Maximum | 120 V AC/DC |
Head Style | Flush |
Includes Lens | Lens Included |
Lens Color | Green |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 120V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- DAYTON Raised Indicator Light, 22mm, 240V, Green (22NZ09)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, RD (30G417)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- Dayton Push Buttons & Indicators