Shop All Flowmeters
Dayton
Flowmeter, Mechanical, 1 In, 4 to 20 gpm
Mfr # 40M287
Zoro # G5610026
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Mechanical
- For Pipe Size 1 in
- Flow Material Bio Diesel, Diesel, Gasoline, Low to Medium Viscosity Oils
- Connection Size 1 in
Product Information
- Brand Dayton
- MFR # 40M287
- Zoro # G5610026
- UPC # 190735297681
- Country of Origin India
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 5-5/16" |
Length | 6 in |
Connection Size (In.) | 1 FNPT |
Length (In.) | 6" |
Width | 5 5/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 1/8 in |
Depth | 6 in |
Height (In.) | 4-1/8 |
Overall Height | 4.1 in |
Overall Length | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5.3 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Oils, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum -10 Degrees F, Viscosity - Maximum 9,088 SUS, Housing Material Aluminum, O-Ring Material Viton, Seal Material Viton, Wetted Material Aluminum, PBT, Stainless Steel, Viton, Display Type Mechanical, Flow Rate - Maximum 20 gpm, Flow Rate - Minimum 4 gpm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Pump Head, 360 ft. Max. Head (4F27S20)
- A.R. NORTH AMERICA Injector Kit, SJV (AR42125)
- DAYTON Ring, Square Cut (132429)
- LIBERTY PUMPS Pump Accessory Kit, GR20 Grommet (K001475)
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT (12F730)
- DAYTON Flowmeter, Mechanical, 3/4 In, 4 to 20 gpm (40M286)
- DAYTON Flowmeter, Digital, 1 In, 1.3 to 32 gpm (40M285)
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- Dayton Flowmeters