Shop All Flowmeters
Dayton
Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps
Mfr # 32ZN65
Zoro # G9467017
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oval Gear
- Housing Material Aluminum
- Flow Material Diesel, Engine Coolants (RTU), Kerosene, Oils Up to SAE 140
- Connection Size 1/2 in
- Connection Type FNPT
Product Information
- Brand Dayton
- MFR # 32ZN65
- Zoro # G9467017
- UPC # 190735260340
- Country of Origin India
- Category Flowmeters
Dimensions
Connection Size | 1/2 in |
Fitting Size (In.) | 1/2 |
Description
Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Diesel, Antifreeze, Kerosene, Oils, Media Temperature - Maximum 131 Degrees F, Media Temperature - Minimum 7 Degrees F, Viscosity - Maximum 9,400 SUS, Housing Material Aluminum, O-Ring Material Buna-N, Wetted Material Acetal, Aluminum, Buna-N, Steel, Display Type Digital, Flow Rate - Maximum 8 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- DAYTON POM 1/50 HP Compact Submersible Pump 115V (12U597)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H5D4)
- LITTLE GIANT PUMP Control Box, 1/3HP, 230V, 1Phase (2801034915)
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT (12F730)
- DAYTON Flowmeter, Mechanical, 3/4 In, 4 to 20 gpm (40M286)
- DAYTON Flowmeter, Mechanical, 1 In, 4 to 20 gpm (40M287)
- DAYTON Flowmeter, Digital, 1 In, 1.3 to 32 gpm (40M285)
- DAYTON Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD (32ZN69)
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- DWYER INSTRUMENTS Flowmeter, range 200-2500 cc/min air. (RMA-14-SSV)
- Dayton Flowmeters