Shop All Drill Presses
Dayton
Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed
Mfr # 467L86
Zoro # G1193593
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 17 in
- Voltage 115V AC
- Motor HP 3/4 hp
- Chuck Size 5/8 in
Product Information
- Brand Dayton
- MFR # 467L86
- Zoro # G1193593
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Quill Dia. | 1 19/32 in |
Overall Depth | 18 in |
Overall Width | 12 in |
Column Dia. | 2 7/8 in |
Overall Height | 65 in |
Table Slot Size | 14 mm |
Base Size | 10 in x 19 in |
Table Width | 13 1/4 in |
Base Length | 19 in |
Maximum Spindle-to-Base Height | 47 in |
Base Height | 10 in |
Column Diameter | 2 7/8 in |
Quill Diameter | 1 19/32 in |
Table Length | 13 1/4 in |
Maximum Overall Height | 65 in |
Maximum Spindle-to-Table Height | 30 in |
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 17 in, Spindle-to-Column Distance 8 1/2 in, Horsepower 3/4 hp, Voltage 115V AC, Spindle Taper 3MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 19/32 in, Drilling Capacity in Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7218)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- BAILEIGH INDUSTRIAL Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed (DP-15VSF)
- Dayton Drill Presses