Shop All Floor Scrubbers
Dayton
Floor Burnisher, Dust Cntrl, 20 In Pad
Mfr # 14X834
Zoro # G5524723
product price: $2,508.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,508.99
Free 30-Day Returns
Key Features
- Motor 1.5 hp
- Power Source AC
- Brush Speed 2,000 RPM
- Sound Level 64 dB
- Construction Aluminum
Product Information
- Brand Dayton
- MFR # 14X834
- Zoro # G5524723
- UPC # 190735129050
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Pad Size | 20 in |
Cord Length | 50 ft |
Pad/Brush Size | 20 in |
Handle Length | 32 in |
Details
Item | Dust Control Burnisher |
Motor | 1.5 hp |
Power Source | AC |
Brush Speed | 2,000 RPM |
Sound Level | 64 dB |
Construction | Aluminum |
Includes | Driver, Dust Bag |
Dust Control | 1L Disposable Bag |
Voltage | 120V AC |
Product Type | Dust Control Burnisher |
Deck Material | Aluminum |
Frequency | 60 Hz |
Current | 14 A |
Handle Material | Metal |
Horsepower | 1 1/2 hp |
Brush Speed - Maximum | 2,000 RPM |
Battery Chemistry | Not Battery Powered |
Description
Dust Control Burnisher, Pad/Brush Size 20 in, Brush Speed - Maximum 2,000 RPM, Power Source AC, Cord Length 50 ft, Handle Length 32 in, Handle Material Metal, Product Type Dust Control Burnisher, Battery Chemistry Not Battery Powered, Current 14 A, Deck Material Aluminum, Features Not Applicable, Frequency 60 Hz, Horsepower 1 1/2 hp, Includes Driver, Dust Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Fresh, White, 6 Pack (15949)
- SPARTA 2 in W Pipe and Valve Brush, Pink, Polypropylene (45002EC26)
- MURPHY Wood Cleaners, Size 1 gal., PK4 (101103)
- ZORO SELECT Drawstring Polyester Laundry Bag White (GP245165)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- Dayton Floor Scrubbers