Shop All Web Slings
Dayton
Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Nylon, Yellow
Mfr # 55ET54
Zoro # G3711435
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Length of Sling Leg 6 ft
- Number of Sling Legs 1
- Color Yellow
- Vertical Hitch Capacity 2,400 lb
Product Information
- Brand Dayton
- MFR # 55ET54
- Zoro # G3711435
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 60 Degrees 4,100 lb, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 3,300 lb, Hitch Type Basket, Choker, Vertical, End Type Flat Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Yellow (EE1606DFX13)
- GLEASON REEL 100 Amp Alligator Clip Individual (GC-ALG)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF06)
- DAYTON Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Nylon, Yellow (35XP31)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 14 ft L, 2 in W, Nylon, Yellow (35XF50)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 3 in W, Nylon, Yellow (35XF59)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- DAYTON Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (2MJT4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- Dayton Slings