Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # 3FDE4
Zoro # G2654531
original price:
$81.17
13% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FDE4
- Zoro # G2654531
- UPC # 190735283523
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1 5/16 in |
Dimension A | 3 3/8 in |
Dimension D | 15/32 in |
Dimension F | 1 19/64 in |
Overall Length | 3.375 in |
Dimension C | 2 1/2 in |
Overall Width | 3.375 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Center-to-Center Length | 2.5 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.4688 |
Back Side to Center Width | 0.591 in |
Bolt Circle Diameter | 0.375 in |
Center Height | 1.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1.125 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC204-12 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- NORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-71L/4, 60.83)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCZ6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCX9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (1A396)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (1A400)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-108 (MULTIPAK) (F4B-SC-108 (MULTIPAK))
- Dayton Pillow Block & Flange Bearings