Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # 3FCY4
Zoro # G0603583
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCY4
- Zoro # G0603583
- UPC # 190735283073
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 2.375 in |
Dimension A | 6 3/8 in |
Dimension F | 2 5/16 in |
Overall Width | 6.375 in |
Overall Length | 6.375 in |
Dimension C | 5 1/8 in |
Dimension D | 3/4 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Bolt Circle Diameter | 0.625 in |
Mount Hole Size | 0.750 |
Back Side to Center Width | 0.984 in |
Bore Diameter Tolerance | +0.0021 |
Inner Ring Width | 0.557 in |
Center Height | 3 3/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC211-32 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- SCHROEDER Hydraulic Filter Element (CC10)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FDD9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (1A399)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (1A397)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (1F548)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCY1)
- Dayton Flange Bearings