Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # 3FDE5
Zoro # G0519872
original price:
$83.95
12% off
new price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FDE5
- Zoro # G0519872
- UPC # 190735283530
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Overall Height | 1 13/32 in |
Overall Length | 3.75 in |
Dimension A | 3 3/4 in |
Dimension C | 2 3/4 in |
Dimension F | 1 13/32 in |
Dimension D | 15/32 in |
Overall Width | 3.75 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 2.75 in |
Bolt Circle Diameter | 0.375 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.4688 |
Back Side to Center Width | 0.63 in |
Center Height | 1.375 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.375 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC205-16 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-5/8" (L190158)
- DYNABRADE Muffler Assembly (59273)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (1A400)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FDA9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (4X728)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- ZORO SELECT 1/4-20X3/4 SERRATE HEX FLANGE FT GR5 ZINC (1412MWW5)
- Dayton Pillow Block & Flange Bearings