Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # 1F546
Zoro # G1680095
original price:
$56.15
10% off
new price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 1F546
- Zoro # G1680095
- UPC # 044861008386
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 3.75 in |
Dimension D | 2 3/8 in |
Dimension C | 2 3/4 in |
Overall Length | 3.75 in |
Overall Width | 1.25 in |
Dimension B | 3 3/4 in |
Dimension F | 1 1/4 in |
Dimension E | 2 3/4 in |
Dimension L | 1 1/4 in |
Dimension H | 7/16 in |
Dimension J | 7/16 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 2.75 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Height | 2.75 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3.75 in, Overall Length 3.75 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (VL3508)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SPHN4-2M)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCN2)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (4X816)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1/2" Bore (1F552)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (4X729)
- ZORO SELECT M6-1.0X16 DIN6921 10.9 FLANGE BOLT BLK PHOS (M616BF10BP)
- Dayton Pillow Block & Flange Bearings