Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # 3FCZ4
Zoro # G0792802
original price:
$66.14
15% off
new price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCZ4
- Zoro # G0792802
- UPC # 190735283165
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 7/16 in |
Overall Height | 2 11/64 in |
Overall Length | 4.625 in |
Overall Width | 4.625 in |
Dimension F | 2 11/64 in |
Dimension A | 4 5/8 in |
Dimension D | 33/64 in |
Dimension C | 3 5/8 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3.625 in |
Bore Diameter | 1 3/8 in |
Mount Hole Center-to-Center Height | 3.625 in |
Bore Diameter Tolerance | +0.0021 |
Back Side to Center Width | 0.827 in |
Mount Hole Size | 0.5156 |
Center Height | 2 5/16 in |
Bolt Circle Diameter | 0.437 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC207-22 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Clamp Iron, 1/2" (A4)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-106)
- APACHE Apache, 2 EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 1-1/8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (3FCW3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCX9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (1A400)
- NTN Mounted Unit Cast Iron (UCFL206D1)
- Dayton Pillow Block & Flange Bearings