Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # 3FCX8
Zoro # G2774545
original price:
$64.23
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCX8
- Zoro # G2774545
- UPC # 190735283028
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Dimension F | 1 3/4 in |
Dimension D | 35/64 in |
Overall Width | 4.625 in |
Overall Length | 4.625 in |
Dimension C | 3 5/8 in |
Dimension A | 4 5/8 in |
Bore Diameter | 1 3/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 3.625 in |
Mount Hole Center-to-Center Length | 3.625 in |
Back Side to Center Width | 0.748 in |
Inner Ring Width | 0.344 in |
Center Height | 2 5/16 in |
Bolt Circle Diameter | 0.5 in |
Bore Diameter Tolerance | +0.0021 |
Mount Hole Size | 0.5469 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC207-22 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- CLIMAX METAL PRODUCTS 1/2" Id, 2Set/2Screwsat90 Set Screw Coupling, Stl, Bo (RC-050-4H@90)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1/2" Bore (1F560)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDE1)
- ZORO SELECT 3/4-10X3 1/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (7552BF)
- Dayton Flange Bearings