Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # 3FDE6
Zoro # G1759886
original price:
$104.43
14% off
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FDE6
- Zoro # G1759886
- UPC # 190735283547
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 3/8 in |
Overall Height | 1 37/64 in |
Overall Width | 4.25 in |
Dimension D | 15/32 in |
Dimension C | 3 1/4 in |
Overall Length | 4.25 in |
Dimension A | 4 1/4 in |
Dimension F | 1 37/64 in |
Mount Hole Center-to-Center Height | 3.25 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3.25 in |
Bore Diameter | 1 3/16 in |
Bore Diameter Tolerance | +0.0018 |
Center Height | 1 9/16 in |
Back Side to Center Width | 0.709 in |
Bolt Circle Diameter | 0.375 in |
Mount Hole Size | 0.4688 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC206-19 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50BS13H X 1)
- ZORO SELECT A33 Outside35.2 Pitch34.3 (42W378)
- BERLISS 70mm x 150mm x 35mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6314-2RS BERLISS)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB40 (3TB40)
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1/2" Bore (1F560)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCZ1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- Dayton Pillow Block & Flange Bearings