Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # 3FCZ3
Zoro # G2781782
original price:
$61.11
29% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCZ3
- Zoro # G2781782
- UPC # 190735283158
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 2 1/64 in |
Dimension F | 2 1/64 in |
Overall Length | 4.25 in |
Dimension D | 33/64 in |
Dimension C | 3 1/4 in |
Dimension A | 4 1/4 in |
Overall Width | 4.25 in |
Mount Hole Center-to-Center Height | 3.25 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Bore Diameter | 1 1/4 in |
Back Side to Center Width | 0.827 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.5156 |
Center Height | 2 5/16 in |
Bolt Circle Diameter | 0.437 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC207-20 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- NSK NSK 6310ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6310ZZ C3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (3FCW1)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 3/4" Bore (4X817)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCV6)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- Dayton Flange Bearings