Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Sleeve, 3/4" Bore
Mfr # 4X817
Zoro # G2177192
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Plain Sleeve
- Bore Dia. 3/4 in
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Bronze
Product Information
- Brand Dayton
- MFR # 4X817
- Zoro # G2177192
- UPC # 044861006566
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension D | 2 3/4 in |
Overall Width | 2.75 in |
Dimension B | 4 3/8 in |
Overall Length | 4.375 in |
Dimension C | 3 3/8 in |
Dimension F | 1 1/8 in |
Dimension H | 1/8 in |
Dimension J | 7/16 in |
Dimension L | 1 1/8 in |
Dimension E | 3 3/8 in |
Bore Diameter Tolerance | +0.004 in; +0.003 in |
Mount Hole Size | 7/16 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Height | 3.375 in |
Mount Hole Center-to-Center Length | 3.375 in |
Bolt Circle Diameter | 0.437 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 3/4 in, Housing Material Steel, Housing Type Rhombus, Lubricant Material 20 Weight Non-Detergent Oil, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.375 in, Overall Width 2.75 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 47mm Outside Dia., 12mm Width (6005 2RSNR/C3 PRX)
- HANKISON Motor115V Fan Motor, For Air Dryer (6105-239-1)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (1A397)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (1F548)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- FAFNIR Bearing Equipment or Accessory, 3 Bolt Flangette (62MS ZP PR AG)
- Dayton Pillow Block & Flange Bearings