Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # 3FDD9
Zoro # G1616876
original price:
$73.16
7% off
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FDD9
- Zoro # G1616876
- UPC # 190735283486
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 1 9/32 in |
Dimension A | 4 13/32 in |
Overall Width | 2.375 in |
Dimension B | 2 15/64 in |
Overall Length | 4 13/32 in |
Dimension F | 1 9/32 in |
Dimension D | 13/32 in |
Dimension C | 3 17/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 3 33/64 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Bore Diameter | 5/8 in |
Mount Hole Size | 0.4062 |
Bore Diameter Tolerance | +0.0015 |
Back Side to Center Width | 0.562 in |
Bolt Circle Diameter | 0.375 in |
Pilot Diameter | 2.375 in |
Center Height | 1 3/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.562 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC202-10 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 50 feet Solid Fittings (HR14-050)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCX2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FDA9)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FDE6)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- Dayton Flange Bearings