Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # 3FDA9
Zoro # G2803297
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FDA9
- Zoro # G2803297
- UPC # 190735283301
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 15/16 in |
Bolt Size | 7/16 in |
Overall Height | 1 13/32 in |
Dimension C | 3 57/64 in |
Overall Length | 4.875 in |
Dimension B | 2 3/4 in |
Overall Width | 2.75 in |
Dimension F | 1 13/32 in |
Dimension D | 1/2 in |
Dimension A | 4 7/8 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 15/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Pilot Diameter | 2.75 in |
Bolt Circle Diameter | 0.437 in |
Center Height | 1.375 in |
Mount Hole Size | 0.5000 |
Back Side to Center Width | 0.625 in |
Bore Diameter Tolerance | +0.0018 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1.375 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC205-15 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO NRB Drawn Cup Caged Bearing (JTT67)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (1A401)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1" Bore (1F554)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (1F574)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 12.7 mm (UCFL201-8)
- Dayton Pillow Block & Flange Bearings