Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # 3FCN2
Zoro # G2016603
original price:
$30.53
11% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCN2
- Zoro # G2016603
- UPC # 190735282335
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Height | 1 9/64 in |
Dimension F | 1 5/32 in |
Dimension C | 3 in |
Overall Width | 2.125 in |
Dimension A | 3 29/32 in |
Dimension B | 2 1/8 in |
Overall Length | 3.875 in |
Dimension D | 27/64 in |
Mount Hole Center-to-Center Height | 3 in |
Mount Hole Center-to-Center Length | 3 in |
Bore Diameter | 1/2 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.515 in |
Pilot Diameter | 2.125 in |
Mount Hole Size | 0.4219 in |
Bore Diameter Tolerance | +0.0015 |
Bolt Circle Diameter | 0.375 in |
Center Height | 1 1/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.515 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB201-8G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB5)
- DYNABRADE Collet Insert, 6mm Capacity (01497)
- INGERSOLL-RAND Throw Lever (C-134)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (1F576)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1/2" Bore (1F552)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (1F546)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCZ9)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-65M (125947 FC SCM 65M)
- Dayton Pillow Block & Flange Bearings