Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # 3FCV3
Zoro # G3188473
original price:
$43.54
5% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCV3
- Zoro # G3188473
- UPC # 190735282793
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 1 13/32 in |
Overall Width | 2.75 in |
Dimension D | 1/2 in |
Dimension B | 2 3/4 in |
Dimension C | 3 57/64 in |
Dimension A | 4 7/8 in |
Dimension F | 1 13/32 in |
Overall Length | 4.875 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | +0.0018 |
Center Height | 1.375 in |
Back Side to Center Width | 0.625 in |
Pilot Diameter | 2.75 in |
Bolt Circle Diameter | 0.437 in |
Mount Hole Size | 0.5000 |
Inner Ring Width | 0.339 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.375 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC205-16 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Bushed Bore Gearbelt Pulley, 48HQ200 (48HQ200)
- REELCRAFT Reelcraft CA33106 L 3/4"x50' 1000 PSI Hand Crank Steel Hose Reel (CA33106 L)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- D&D Belt, VS, 1.187 x 38.7in OC (1922V381)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1/2" Bore (1F552)
- DAYTON Flange Bearing, 4-Bolt, Ball, 5/8" Bore (3FCX1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (4X728)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCU7)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (4X815)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- Dayton Pillow Block & Flange Bearings