Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore
Mfr # 3FCV7
Zoro # G0333331
original price:
$64.23
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCV7
- Zoro # G0333331
- UPC # 190735282830
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Overall Length | 6.125 in |
Dimension F | 1 3/4 in |
Dimension A | 6 in |
Dimension B | 3 3/4 in |
Overall Width | 3.75 in |
Dimension D | 35/64 in |
Dimension C | 5 1/8 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5.125 in |
Bore Diameter | 1 3/8 in |
Back Side to Center Width | 0.75 in |
Mount Hole Size | 0.5469 |
Bore Diameter Tolerance | +0.0021 |
Center Height | 1.875 in |
Bolt Circle Diameter | 0.5 in |
Pilot Diameter | 3.75 in |
Inner Ring Width | 0.705 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC207-22 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- AA THREAD Coupling 3"X3" Pvc/Ci (PCX56-33)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- FREEMAN Z4B1414FFIC 4-Ball 1/4" x 1/4" Female to Female Industrial Coupler (Z4B1414FFIC)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCN7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCV9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCZ1)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-39 (MFC-39)
- Dayton Flange Bearings