Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # 3FCW6
Zoro # G3257642
original price:
$45.43
17% off
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCW6
- Zoro # G3257642
- UPC # 190735282915
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 3/8 in |
Overall Height | 2 in |
Dimension A | 5 9/16 in |
Overall Width | 3.125 in |
Dimension D | 1/2 in |
Dimension F | 2 in |
Dimension C | 4 19/32 in |
Overall Length | 5 9/16 in |
Dimension B | 3 1/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Bolt Circle Diameter | 0.375 in |
Back Side to Center Width | 0.826 in |
Center Height | 1 9/16 in |
Pilot Diameter | 3.125 in |
Mount Hole Size | 0.500 |
Bore Diameter Tolerance | +0.0018 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.826 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB HC206-19 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- FAG BEARINGS FAG-6203 2RS C3, Deep Groove BBear, Single Row 90Mm, 6203 2RS C3 (6203 2RS C3)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1" Bore (4X818)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (4X728)
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1/2" Bore (1F560)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (1A403)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCZ9)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 2-3/16 SC FLG 4BT)
- Dayton Pillow Block & Flange Bearings