Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # 3FCN6
Zoro # G1175185
original price:
$39.75
13% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCN6
- Zoro # G1175185
- UPC # 190735282373
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 7/16 in |
Overall Height | 1 37/64 in |
Dimension D | 1/2 in |
Dimension C | 4 19/32 in |
Dimension B | 3 1/4 in |
Dimension A | 5 13/16 in |
Overall Length | 5 13/16 in |
Overall Width | 3.25 in |
Dimension F | 1 37/64 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Pilot Diameter | 3.156 in |
Back Side to Center Width | 0.709 in |
Bore Diameter Tolerance | +0.0018 |
Center Height | 1 9/16 in |
Mount Hole Size | 0.5000 |
Bolt Circle Diameter | 0.437 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB206-19G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6305 2RS (SS6305 2RS FM222)
- BANDO S3M-471 Timing Belt, 60-S3M-471 (60-S3M-471)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (FNTA6590)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (1F574)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (1F546)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCV9)
- ZORO SELECT M8-1.25X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M850BF8)
- Dayton Flange Bearings