Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # 3FCW7
Zoro # G3140977
original price:
$62.03
21% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCW7
- Zoro # G3140977
- UPC # 190735282922
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 2 9/64 in |
Dimension A | 6 in |
Dimension C | 5 1/8 in |
Overall Length | 6.125 in |
Dimension D | 35/64 in |
Dimension B | 3 5/8 in |
Overall Width | 3.625 in |
Dimension F | 2 9/64 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Center-to-Center Length | 5.125 in |
Back Side to Center Width | 0.906 in |
Pilot Diameter | 3.625 in |
Bolt Circle Diameter | 0.5 in |
Center Height | 1 13/16 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.5469 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.906 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB HC207-20 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Agricultural Poppet Coupler1/2", NPTF1/2" (4AGF4-PV)
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 (60RL)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- SKF SKF 6012 2RS, Single Row Ball Bearings (6012 2RS)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (1A402)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1/2" Bore (1F552)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (4X815)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (4X816)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (HCFU207-23)
- Dayton Pillow Block & Flange Bearings