Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # 3FCW9
Zoro # G3031707
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCW9
- Zoro # G3031707
- UPC # 190735282946
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 2.375 in |
Overall Width | 4.125 in |
Dimension A | 6 3/4 in |
Dimension B | 4 1/8 in |
Dimension C | 5 21/32 in |
Dimension F | 2 3/8 in |
Dimension D | 35/64 in |
Overall Length | 6.75 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 5 21/32 in |
Mount Hole Center-to-Center Height | 5 41/64 in |
Bore Diameter Tolerance | +0.0021 |
Bolt Circle Diameter | 0.5 in |
Back Side to Center Width | 1 in |
Center Height | 2 1/16 in |
Pilot Diameter | 4.125 in |
Mount Hole Size | 0.5469 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB HC208-24 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,200 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1" Bore (1F554)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (1F546)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FDE6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (1A402)
- ZORO SELECT 1/4-20X2 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (1436MWW)
- Dayton Flange Bearings