Shop All Pump Parts
Dayton
Filter Housing, 1 in. NPT
Mfr # 33NT25
Zoro # G9785072
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Pressure 50 psi
- Type 1-1/8"-12 UNF
- Includes Filter Bowl and Viton Seal Kit
- Length 10 1/4 in
Product Information
- Brand Dayton
- MFR # 33NT25
- Zoro # G9785072
- UPC # 190735261439
- Country of Origin India
- Category Pump Parts
Dimensions
Length | 10 1/4 in |
Overall Length | 10 1/4 in |
Overall Diameter | 3 5/8 in |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Details
Item | Filter Housing |
Material | Aluminum |
Max. Pressure | 50 psi |
Type | 1-1/8"-12 UNF |
Includes | Filter Bowl and Viton Seal Kit |
Compatible with Brand | Dayton |
Filter Body Material | Aluminum |
Filter Rating - Maximum | 10 micron |
Operating Pressure - Maximum | 50 psi |
Gasket Material | Viton |
Media Intake Connection Type | NPT |
Discharge Connection Type | NPT |
Filters | Particulate |
Product Type | Fuel Filter Kit |
Shop By | Closeouts |
Description
Filter Housing, Product Type Fuel Filter Kit, Filters Particulate, Flow Rate - Maximum Not Applicable, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Dayton, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Filter Body Material Aluminum, Gasket Material Viton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Lta Switch Assembly (610102)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- DAYTON Pump, Effluent, 1/2 HP (4HU71)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- DAYTON Shaft Seal (PPT03308G)
- DAYTON Mounting Adaptor (PPT03310G)
- DAYTON Pump Repair Kit, For 2ZWX9A (21TG81)
- DAYTON Bung Nut (PPBGNDPP01G)
- DAYTON Washer SS 410, 3/8 (PP60120G)
- DAYTON Unloader Valve, Flow Range .25-7.8 GPM (1MPP2)
- FILL-RITE Line Switch Kit (KIT902LS)
- Dayton Pump Parts