Shop All Vacuum Filters
This Product is Discontinued
Dayton
Filter, Disc Filter, PK3 (Discontinued)
Mfr # 6H008
Zoro # G0777427
This Product is Discontinued
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 12Z214, 13J021, 1UG91, 1VHF8, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X605, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 22XJ65, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB89, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095
- Filtration Type Standard
Product Information
- Brand Dayton
- MFR # 6H008
- Zoro # G0777427
- UPC # 190735365151
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Width/Diameter | 18 3/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 12Z214, 13J021, 1UG91, 1VHF8, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X605, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 22XJ65, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB89, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Disc Filter |
Filter Type | Disc Filter |
For Use With | Mfr. No. 1D457, 2NYE3, 2NYE4 |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.