Shop All Filtration Accessories
Dayton
Filter Cartridge, 60 Mesh
Mfr # 2MYT6
Zoro # G2959862
original price:
$169.31
7% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 60 micron
- Material of Construction stainless steel
- Type 60 Mesh
- Filter Capacity (Cu. In.) 110 cu in
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Dayton
- MFR # 2MYT6
- Zoro # G2959862
- UPC # 190735228128
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Mesh Size | 60 micron |
Outside Dia. (In.) | 3 in |
Length (In.) | 8 in |
Outside Diameter | 3 in |
Overall Length | 8 in |
Details
Item | Filter Cartridge |
Material of Construction | stainless steel |
Type | 60 Mesh |
Filter Capacity (Cu. In.) | 110 cu in |
Max. Temp. (F) | 250 Degrees F |
Microns | 250 micron |
Flow Rate (GPM) | 100 gpm |
For Use With | Coolant and Oil |
Compatible with Pump Type | Machine Coolant Pump |
Filter Type | Filter Cartridge |
Maximum Fluid Temperature | 250 Degrees F |
Maximum Flow Rate | 100 gpm |
Compatible Pump Manufacturer Part Number | 2MYT2 |
Filter Micron Rating (Maximum) | 250 micron |
Material | Stainless Steel |
Compatible with Brand | Dayton, Graymills |
Description
Filter Cartridge, Filter Micron Rating (Maximum) 250 micron, Maximum Flow Rate 100 gpm, Compatible with Pump Type Machine Coolant Pump, Compatible with Brand Dayton, Graymills, Compatible Pump Grainger Part Number 2MYT2, Compatible Pump Manufacturer Part Number 2MYT2, Includes -, Filter Type Filter Cartridge, Maximum Fluid Temperature 250 Degrees F, Material Stainless Steel, Mesh Size 60 micron, Outside Diameter 3 in, Overall Length 8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , Tee, 10 1/2" L (MHV220A)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Rw Sfsm (3010081)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- ARROWHEAD BRASS 45608BCLD Frost Free Hydrant 8 In (5972849)
- DAYTON Coolant Filter, 60 Mesh (2MYT2)
- DAYTON Filter Cartridge, 150 Mesh (2MYT8)
- DAYTON Coolant Filter, 150 Mesh (2MYT4)
- DAYTON Coolant Filter, 100 Mesh (2MYT3)
- DAYTON Filter Cartridge, 100 Mesh (2MYT7)
- DAYTON Filter Cartridge, 30 Mesh (2MYT5)
- CAMCO TASTEPURE WATER FILTER (KDF), PK 2, LLC, BILINGUAL (40044)
- Dayton Filtration Accessories