Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, C-Track, 80 Ft, Flat
Mfr # 7CZ35
Zoro # G2603629
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 1.38 x 2.13
- Overall Length (Ft.) 80
- Type C-Track
- Cable Type Flat
- Min. Cable/Hose Required (Ft.) 108 ft
Product Information
- Brand Dayton
- MFR # 7CZ35
- Zoro # G2603629
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 1.38 x 2.13 |
Overall Length (Ft.) | 80 |
Wheel Tread Dia. (In.) | 94/100 in |
Maximum Track Length | 80 ft |
Minimum Track Length | 80 ft |
Trolley Wheel Diameter | 0.9 in |
Details
Item | Festoon System Kit |
Type | C-Track |
Cable Type | Flat |
Min. Cable/Hose Required (Ft.) | 108 ft |
Trolley Capacity (Lbs.) | 40 lb |
Number of Trolleys | 15 |
Includes | (8) C track, End Stop, End Clamp,(7) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(14) Intermediate Car ,(17) Hanger |
Max Compatible Flat Cable Widt | 80 in |
Included Components | C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar |
Maximum Trolley Capacity | 40 lb |
Min Compatible Flat Cable Widt | 2.13 in |
Compatible Cable Type | Flat |
Track Type | C-Track |
Max Compatible Flat Cable Ht | 1.38 in |
Min Compatible Flat Cable Ht | 1.38 in |
Number of Trolleys Included | 15 |
Min Cable/Hose Required | 108 ft |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 80 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 108 ft, Minimum Track Length 80 ft, Number of Trolleys Included 15, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P25S-POEV 160KD-14-SB)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Flat (7CZ33)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Round (7CZ41)
- DAYTON Festoon End Clamp, 1/4 In, Flat (33N270)
- DAYTON Festoon System Kit, C-Track, 30 Ft, Flat (7CZ30)
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- DAYTON Festoon Lead Car, Large Round Cable (33N228)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- Dayton Lifting Equipment