Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, C-Track, 50 Ft, Flat
Mfr # 7CZ32
Zoro # G2603540
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 1.38 x 2.13
- Overall Length (Ft.) 50
- Type C-Track
- Min. Cable/Hose Required (Ft.) 75 ft
- Cable Type Flat
Product Information
- Brand Dayton
- MFR # 7CZ32
- Zoro # G2603540
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 1.38 x 2.13 |
Overall Length (Ft.) | 50 |
Wheel Tread Dia. (In.) | 94/100 in |
Maximum Track Length | 50 ft |
Minimum Track Length | 50 ft |
Trolley Wheel Diameter | 0.9 in |
Details
Item | Festoon System Kit |
Type | C-Track |
Min. Cable/Hose Required (Ft.) | 75 ft |
Cable Type | Flat |
Trolley Capacity (Lbs.) | 40 lb |
Includes | (5) C track, End Stop, End Clamp,(4) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(8) Intermediate Car ,(11) Hanger |
Number of Trolleys | 9 |
Max Compatible Flat Cable Widt | 50 in |
Min Compatible Flat Cable Widt | 2.13 in |
Min Cable/Hose Required | 75 ft |
Number of Trolleys Included | 9 |
Included Components | C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar |
Maximum Trolley Capacity | 40 lb |
Track Type | C-Track |
Max Compatible Flat Cable Ht | 1.38 in |
Compatible Cable Type | Flat |
Min Compatible Flat Cable Ht | 1.38 in |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 50 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 75 ft, Minimum Track Length 50 ft, Number of Trolleys Included 9, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in, Minimum Compatible Flat Cable Width 2.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Plastic Caps, Plastic, PK20 (DXLPK741)
- BARON Rope Pulley Swvl Sngl Cst1-1/4 (0173ZD-1-1/4)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003165-D5)
- ZORO SELECT Dock Bumper, 38x4-1/2x10 In., Rubber (22NT85)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- DAYTON Festoon System Kit, C-Track, 20 Ft, Flat (7CZ29)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- DAYTON Tow Bar (35W635)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- Dayton Lifting Equipment