Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, C-Track, 40 Ft, Round
Mfr # 7CZ49
Zoro # G2603778
original price:
$851.72
17% off
new price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .6 to .96
- Type C-Track
- Min. Cable/Hose Required (Ft.) 64 ft
- Cable Type Round
- Wheel Tread Dia. (In.) 94/100 in
Product Information
- Brand Dayton
- MFR # 7CZ49
- Zoro # G2603778
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 40 |
Cable Size (In.) | .6 to .96 |
Wheel Tread Dia. (In.) | 94/100 in |
Minimum Track Length | 40 ft |
Maximum Track Length | 40 ft |
Trolley Wheel Diameter | 0.9 in |
Details
Item | Festoon System Kit |
Type | C-Track |
Min. Cable/Hose Required (Ft.) | 64 ft |
Cable Type | Round |
Number of Trolleys | 8 |
Includes | (4) C track, End Stop, End Clamp,(3) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(7) Intermediate Car ,(9) Hanger |
Trolley Capacity (Lbs.) | 40 lb |
Number of Trolleys Included | 8 |
Maximum Trolley Capacity | 40 lb |
Max Compatible Round Cable Dia | 0.96 in |
Min Cable/Hose Required | 64 ft |
Track Type | C-Track |
Min Compatible Round Cable Dia | 0.6 in |
Compatible Cable Type | Round |
Included Components | C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 40 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 64 ft, Minimum Track Length 40 ft, Number of Trolleys Included 8, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- ATLAS COMMERCIAL PRODUCTS Endless Loop Ratchet Strap, 1" x 15 Ft. (ELR1x15)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Gry, Brake (LWG-TPA 101G-FI)
- MARTIN SPROCKET & GEAR 9" X 2" 226 Hanger, 9CH2264 (9CH2264)
- DAYTON Festoon System Kit, C-Track, 20 Ft, Round (7CZ47)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Round (7CZ42)
- DAYTON Festoon Track Kit, C-Track, L 70 Ft (7CZ61)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- DAYTON Festoon Lead Car, Flat Cable (33N227)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- Dayton Festoon System Cable & Connectors