Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, C-Track, 40 Ft, Flat
Mfr # 7CZ31
Zoro # G2603559
product price: $641.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Key Features
- Cable Size (In.) 1.38 x 2.13
- Overall Length (Ft.) 40
- Type C-Track
- Cable Type Flat
- Min. Cable/Hose Required (Ft.) 64 ft
Product Information
- Brand Dayton
- MFR # 7CZ31
- Zoro # G2603559
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 1.38 x 2.13 |
Overall Length (Ft.) | 40 |
Wheel Tread Dia. (In.) | 94/100 in |
Trolley Wheel Diameter | 0.9 in |
Maximum Track Length | 40 ft |
Minimum Track Length | 40 ft |
Details
Item | Festoon System Kit |
Type | C-Track |
Cable Type | Flat |
Min. Cable/Hose Required (Ft.) | 64 ft |
Includes | (4) C track, End Stop, End Clamp,(3) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(7) Intermediate Car ,(9) Hanger |
Number of Trolleys | 8 |
Trolley Capacity (Lbs.) | 40 lb |
Max Compatible Flat Cable Widt | 40 in |
Min Compatible Flat Cable Widt | 2.13 in |
Max Compatible Flat Cable Ht | 1.38 in |
Included Components | C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar |
Compatible Cable Type | Flat |
Min Compatible Flat Cable Ht | 1.38 in |
Track Type | C-Track |
Maximum Trolley Capacity | 40 lb |
Number of Trolleys Included | 8 |
Min Cable/Hose Required | 64 ft |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 40 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 64 ft, Minimum Track Length 40 ft, Number of Trolleys Included 8, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in, Minimum Compatible Flat Cable Width 2.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET65)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 150 ft. (38WFIX150)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 275 lb, D (5X729)
- DAYTON Festoon Lead Car, Flat Cable (33N227)
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- DAYTON Festoon Joint Bracket, C-Track (33N235)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Round (7CZ41)
- Dayton Lifting Equipment