Dayton

Festoon System Kit, 1/4 In Rope, L 40 Ft


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Size (In.) 0.91 to 1.25
  • Storage Length (Ft.) 2.46 ft
  • Type Wire Rope
  • Max. Travel Distance (Ft.) 40 ft
  • Min. Cable/Hose Required (Ft.) 54 ft
See all product information

Product Information

Dimensions

Overall Length (Ft.) 40
Cable Size (In.) 0.91 to 1.25
Storage Length (Ft.) 2.46 ft
Wheel Tread Dia. (In.) 1 1/2 in
Storage Length 2.46 ft
Maximum Track Length 40 ft
Trolley Wheel Diameter 1.5 in
Mfr. Warranty Length 1 yr
Minimum Track Length 40 ft

Description

Festoon System Kit, Compatible Cable Type Round, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 40 ft, Maximum Travel Distance 40 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 54 ft, Minimum Track Length 40 ft, Number of Trolleys Included 6, Storage Length 2.46 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.