Shop All Festoon System Cable & Connectors
Dayton
Festoon Hardware Kit, 1/4 In Wire Rope
Mfr # 33N273
Zoro # G4985391
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Rope
- Includes (2) Eye Bolts, (4) Cable Clamps, (2) Thimbles and Fasteners, Ball Stop
- Shop By Closeouts
- Included Components Bumper Stops, Clamps, Hardware
- Accessory Kit Type Festoon Hardware Kit
Product Information
- Brand Dayton
- MFR # 33N273
- Zoro # G4985391
- UPC # 190735261019
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Details
Item | Festoon Hardware Kit |
Type | Wire Rope |
Includes | (2) Eye Bolts, (4) Cable Clamps, (2) Thimbles and Fasteners, Ball Stop |
Shop By | Closeouts |
Included Components | Bumper Stops, Clamps, Hardware |
Accessory Kit Type | Festoon Hardware Kit |
Description
Festoon Hardware Kit, Accessory Kit Type Festoon Hardware Kit, Compatible with Grainger Part Number 33N273, Compatible with Manufacturer Part Number Not Applicable, Included Components Bumper Stops, Clamps, Hardware, Minimum Cable/Hose Required Not Applicable, Track Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 8' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (38G100SOG-8)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162-D3)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in., 154 lb. (TSED 075 RN0D B)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- DAYTON Intermediate Car, I-Beam Festoon (33N199)
- DAYTON Tow Car, I-Beam Festoon, Flat Cable (33N201)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- DAYTON Festoon Lead Car, Large Round Cable (33N228)
- DAYTON Festoon System Kit, C-Track, 30 Ft, Flat (7CZ30)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- Dayton Festoon System Cable & Connectors