Shop All Festoon System Cable & Connectors
Dayton
Festoon End Clamp, 1/4 In, Small Round
Mfr # 33N271
Zoro # G5038573
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .49 to .91
- Type Wire Rope
- Cable Type Round
- Wheel Molded Concave Nylon
- Material Plastic
Product Information
- Brand Dayton
- MFR # 33N271
- Zoro # G5038573
- UPC # 190735260999
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | .49 to .91 |
Details
Item | Festoon End Clamp |
Type | Wire Rope |
Cable Type | Round |
Wheel | Molded Concave Nylon |
Material | Plastic |
Color | Black |
For Use With | C32 Track |
Max Compatible Round Cable Dia | 0.91 in |
Product Type | Wire Rope |
Compatible Cable Type | Round |
Compatible with Manufacturer Part Number | RET-30 |
Min Compatible Round Cable Dia | 0.49 in |
Description
Festoon End Clamp, Product Type Wire Rope, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.49 in, Maximum Compatible Round Cable Diameter 0.91 in, Color Black, Material Plastic, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- WELLINGTON ROPE DERBY GN/WH 5/8X140 (P7240S0200G70S)
- KFI Honda Big Red Winch Mount (100870)
- AKRO-MILS Tilt Truck, Heavy-Duty, 2 cu. yd., Gray (77810GREY)
- DAYTON End Cap (35W634)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- DAYTON Festoon End Clamp, 1/4 In, Flat (33N270)
- DAYTON Festoon Track Kit, C-Track, L 40 Ft (7CZ58)
- DAYTON End Clamp, I-Beam Festoon, Flat Cable (33N202)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N204)
- DAYTON Festoon Lead Car, Large Round Cable (33N228)
- Dayton Festoon System Cable & Connectors