Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Mtr, 1 HP, 850, 220-230/460
Mfr # 31TR64
Zoro # G8571184
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 0-1,000
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 31TR64
- Zoro # G8571184
- UPC # 190735255704
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 6 in |
Lead Length | 6 in |
Overall Length | 16 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6 1/2 in |
Length Less Shaft | 10 3/4 in |
Stud Size | #10-32 |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 208-230/460V AC, 4.8-4.8/2.4 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Inverter Rated Yes, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- DYNABRADE Collet Insert, 6mm Capacity (01497)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight (FS6540X06X06)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR61)
- DAYTON Condenser Fan Motor, 1/2 to 1/5 HP, 825rpm (5RHU7)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (24PR78)
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz (24PR73)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR80)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR68)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR81)
- Dayton Condenser Fan Motors