Shop All Fan Parts
Dayton
Fan Motor, HP1/4,115V, 13-7/8in.L
Mfr # GGS_47306
Zoro # G6299058
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With 277V and Lighting Circuits
- Overall Length 14 3/16 in
- Application Air Circulators Where Motor is Mounted Directly to Fan Column
- Motor Sub Application Direct Drive Fan/Blower
Product Information
Dimensions
Overall Length | 14 3/16 in |
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 11/16 in |
Description
Oscillating Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100/850, No. of Speeds 2, Voltage 115V AC, 2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Remote Control (5304476904)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- LASKO 16" Oscillating Stand Fan Blk, 2521 (2521)
- DAYTON Replacement Cover (6366431)
- DAYTON Guard, Front (07088)
- DAYTON Propeller (VE2LY97PG)
- DAYTON Open Drip Proof Motor (1VLD4)
- DAYTON Replacement Hardware Kit (60L499)
- DAYTON Bearing Support Bolt (941218)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- Dayton Fan Parts