Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Motor, 1-1/2 HP, 850 rpm, 60Hz
Mfr # 20RK81
Zoro # G7592566
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1-1/2
- RPM Range 0-1,000
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 20RK81
- Zoro # G7592566
- UPC # 190735153932
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 3 1/8 in |
Lead Length | 6 in |
Length Less Shaft | 12 1/4 in |
Overall Length | 15 3/4 in |
Body Dia. | 6 1/2 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1-1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CW/CCW, 56YZ Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 3 1/8 in, Motor Thermal Protection T-Stat, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 850, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 7.2-7.2/3.6 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON 2-1/2 in. 3-1/2 in. 48 Hose Clamp Stainless Steel Turn Key (807Y48052)
- WELD-AID 007040 LUBE-MATIC LIQUID (WEL007040)
- BESTORQ Aftermarket 01-50-151 LILLISTON Replacement Belt, B112 (B112)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm (5RHU3)
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- DAYTON Fan Mtr, 2 HP, 1140,220-230/460 (31TR69)
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz (24PR73)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- DAYTON Fan Mtr, 1 HP, 850, 220-230/460 (31TR64)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- Dayton 3-Phase Condenser Fan Motors