Shop All Tubeaxial Fans and Accessories
Dayton
Fan Guard, For Use With 4TM82 and 4C661
Mfr # 508208
Zoro # G2412356
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 18 in
- Depth 3/16 in
- For Use With 4C661, 4TM82
- Finish Polyester Coated
- For Use with Fans 4TM82 and 4C661
Product Information
- Brand Dayton
- MFR # 508208
- Zoro # G2412356
- UPC # 190735281420
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 18 in |
Depth | 3/16 in |
For Fan Diameter | 18 in |
Mounting Hole Diameter | 1/2 in |
Bolt Circle Diameter | 19 3/4 in |
Overall Length | 1/4 in |
Details
Item | Fan Guard |
For Use With | 4C661, 4TM82 |
Finish | Polyester Coated |
For Use with Fans | 4TM82 and 4C661 |
Material | Steel |
For Use With Fans | 4C661, 4TM82 |
Product Type | Fan Guard |
For Fan Type | Tubeaxial |
Description
Fan Guard, For Fan Diameter 18 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Bolt Circle Diameter 19 3/4 in, Finish Polyester Coated, For Use With 4C661, 4TM82, Overall Length 1/4 in, Product Type Fan Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- HONEYWELL Transformer Kit, Input V 24/120/240 (50017460-001)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- GOODMAN Beckett Burner (0163F00017S)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 (166163)
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- DAYTON Discharge Cap, 38-13/32 In. H, Unfinished (166224)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF94)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- Dayton Tubeaxial Fans and Accessories