Shop All Axial Fans and Accessories
Dayton
Fan Guard, 8-3/4"
Mfr # 31CC78
Zoro # G8497307
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Width 8-3/4"
- Includes 304 Stainless Steel Wire Guard
- Material 304 Stainless steel
- Mounting Eye O.C. (In.) (4) 6-7/8
Product Information
- Brand Dayton
- MFR # 31CC78
- Zoro # G8497307
- UPC # 190735249413
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1/4 in |
Width | 8-3/4" |
Dia. (In.) | 8-3/4" |
Depth (In.) | 1/4 |
For Fan Size (In.) | 10 |
For Fan Size | 10" |
Diameter | 8 3/4 in |
Details
Includes | 304 Stainless Steel Wire Guard |
Material | 304 Stainless steel |
Mounting Eye O.C. (In.) | (4) 6-7/8 |
Agency Compliance | UL, CSA, RoHS |
Item | Fan Guard |
Mounting Eye O.C. | (4) 6-7/8 in |
Standards | CSA, RoHS, UL |
Fits Fan Shape | Square |
Radiator Connection | 10 in |
Description
Compact Axial Fan Guard, Radiator Connection 10 in, Fits Fan Shape Square, Diameter 8 3/4 in, 1/4 in Depth, Mounting Eye O.C. (4) 6-7/8 in, Frame Material 304 Stainless Steel, Finish Nickel Chrome, Includes 304 Stainless Steel Wire Guard, Standards CSA, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Capacitor (01683)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- BROAN Fan, Losone, 400 CFM (L400)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- DAYTON Compact Axial Fan Guard, Radiator Connec (60WC87)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW3)
- DAYTON Fan Guard, 4-5/8"x4-5/8" (31CC64)
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. (5JME6)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTH1)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 124 cfm, 4 11/16 in W. (2RTK6)
- Dayton Axial Fans and Accessories