Shop All Hydronic Heaters and Accessories
Dayton
Fan Guard, 7 In. H, 24-3/4 In. W
Mfr # 5PV70
Zoro # G2959521
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5PV56, 5PV57, 5PV58
- Color Dark Gray
- Includes Mounting Hardware
- Standards ETL Certified
- Product Type OSHA Fan Guard
Product Information
- Brand Dayton
- MFR # 5PV70
- Zoro # G2959521
- UPC # 190735349595
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Overall Diameter | 28 3/8 in |
Diameter X Depth | 28 3/8 in x 7 3/8 in |
Overall Depth | 7 3/8 in |
Details
Item | Hydronic Unit Heater Fan Guard |
For Use With | Mfr. No. 5PV56, 5PV57, 5PV58 |
Color | Dark Gray |
Includes | Mounting Hardware |
Standards | ETL Certified |
Product Type | OSHA Fan Guard |
Compatible with Product Type | Unit Heaters |
Material | Metal Wire |
Features | Fingerproof OSHA Guard |
Compatible Mfr. Model Number | 5PV56, 5PV57, 5PV58 |
Description
Product Type OSHA Fan Guard, Compatible Grainger Part Number 5PV56, 5PV57, 5PV58, Material Metal Wire, Color Dark Gray, Overall Diameter 28 3/8 in, Overall Depth 7 3/8 in, Compatible Mfr. Model Number 5PV56, 5PV57, 5PV58, Compatible with Product Type Unit Heaters, Features Fingerproof OSHA Guard, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- ALL-FILTERS 14X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14301.12 6PK)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- GOODMAN 2921301S Heat Exch Assy 3C (2921301S)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- DAYTON Fan Guard, 13-3/4 In. H, 31-1/2 In. W (5PV71)
- DAYTON Hydronic Unit Heater, 2200 cfm, 29" H (5PV33)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- Dayton Hydronic Heaters and Accessories