Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 40-1/8 In. H, 40-1/8 In. W
Mfr # 1WBU5
Zoro # G1509374
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C 2 in
- Standards OSHA
- Dimension D 36 in
- Height 40 1/8 in
- Dimension B 27 in
Product Information
- Brand Dayton
- MFR # 1WBU5
- Zoro # G1509374
- UPC # 190735149218
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension C | 2 in |
Dimension D | 36 in |
Height | 40 1/8 in |
Dimension B | 27 in |
Depth | 27 in |
Dimension A | 40 1/8 in |
Width | 40 1/8 in |
Overall Depth | 27 in |
For Blade Diameter | 36 in |
Overall Height | 40 1/4 in |
Overall Width | 40 1/4 in |
Details
Item | Fan Guard |
Standards | OSHA |
Gauge | 18 |
For Use With | 36 in Dayton Wall Fans |
Material | Steel |
Includes | Intake Guard, (4) Side Panels |
Finish | Galvanized |
Thickness | 18 ga |
Description
Fan Guard, For Blade Diameter 36 in, Thickness 18 ga, Material Steel, Overall Width 40 1/4 in, Overall Depth 27 in, Overall Height 40 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXICAP Regulator Cap for 325-5 (MAXICAP-5R)
- RESIDEO BRAUKMANN Screen Kit for F76S Water Filter (AF11S-11/2A)
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- DAYTON Exhaust Vent, 24 In (4YC55)
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- Dayton Exhaust and Supply Fan Accessories