Shop All Axial Fans and Accessories
Dayton
Fan Guard, 3-5/8"x3-5/8"
Mfr # 31CC67
Zoro # G8497194
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/16 in
- Height 3 5/8 in
- Width 3 5/8 in
- Material Plastic
- Agency Compliance UL, RoHS, E56070
Product Information
- Brand Dayton
- MFR # 31CC67
- Zoro # G8497194
- UPC # 190735249307
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 5/16 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Dia. (In.) | 3-5/8 |
For Fan Size (In.) | 3-5/8 |
Width (In.) | 3-5/8 |
Height (In.) | 3-5/8 |
Depth (In.) | 9/32 |
For Fan Size | 3-5/8" |
Details
Material | Plastic |
Item | Fan Guard |
Agency Compliance | UL, RoHS, E56070 |
Mounting Eye O.C. (In.) | (4) 3-1/4 |
Mounting Eye O.C. | (4) 3-1/4 in |
Standards | E56070, RoHS, UL |
Fits Fan Shape | Square |
Radiator Connection | 3 5/8 in |
Description
Compact Axial Fan Guard, Radiator Connection 3 5/8 in, Fits Fan Shape Square, 3 5/8 in Height, 3 5/8 in Width, 5/16 in Depth, Mounting Eye O.C. (4) 3-1/4 in, Frame Material Plastic, Finish Black, Standards E56070, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- VENT-RITE 33 1/4" Male Straight Steam Vent (33)
- DIAL MFG 36"2Spd 14Ga Motor Cord (7546)
- YORK FLASH HOMESEAL 9""X75' (RESHS09)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV4)
- DAYTON Axial Blower, Square, 24V DC, - Phase, 35.9 cfm cfm, 4 3/4 in W. (5JME5)
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. (5JME6)
- DAYTON Fan Guard, 3-1/8" (31CC74)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- Dayton Axial Fans and Accessories