Shop All Axial Fans and Accessories
Dayton
Fan Filt Guard Assembly, Fan Size 6-3/4In
Mfr # 3RP16
Zoro # G3033886
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Width 7"
- Includes Fan Guard; Filter Media and Retainer
- Material Plastic, Polyurethane
- Mounting Eye O.C. (In.) (2) 6-3/8
Product Information
- Brand Dayton
- MFR # 3RP16
- Zoro # G3033886
- UPC # 190735293379
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Width | 7" |
Dia. (In.) | 7 |
For Fan Size (In.) | 6-3/4 |
Depth (In.) | 3/8 |
Diameter | 7 in |
For Fan Size | 6-3/4" |
Details
Includes | Fan Guard; Filter Media and Retainer |
Material | Plastic, Polyurethane |
Mounting Eye O.C. (In.) | (2) 6-3/8 |
Item | Fan Filter Guard Assembly |
Mounting Eye O.C. | (2) 6-3/8 in |
Media Material | Polyurethane Foam |
Fits Fan Shape | Round |
Radiator Connection | 6 3/4 in |
Description
Compact Axial Fan Filter and Guard Assembly, Radiator Connection 6 3/4 in, Media Material Polyurethane Foam, Fits Fan Shape Round, Diameter 7 in, 3/8 in Depth, Mounting Eye O.C. (2) 6-3/8 in, Frame Material Plastic, PPI Rating 30, Includes Fan Guard, Filter Media and Retainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366462)
- DANFOSS Electric Actuator, Switch, 24V (082F-1110)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- CANARM Downblast Exhauster (ALX180DBT10100)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- DAYTON Standard Round Axial Fan, 230V AC, 454/537 cfm (55VD31)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- DAYTON Fan Guard, 4-11/16" (31CC80)
- Dayton Axial Fans and Accessories