Shop All AC Farm Duty Motors
Dayton
Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM
Mfr # 6K882
Zoro # G0453665
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 5
- RPM Range 1,701-1,800
- Voltage 230V AC
Product Information
- Brand Dayton
- MFR # 6K882
- Zoro # G0453665
- UPC # 190735366646
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 18 13/16 in |
Length Less Shaft | 16 1/16 in |
Description
Extra High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 24.0 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing , Ball, 25mm Bore (UCP205-25MM)
- EAGLE BELTING Twisted O-Ring, 3/16 in., Clear, 13 in, PK50 (5050007)
- SMC Soft Start-Up Valve, Sz 5000, 1.0" NPT (AV5000-N10-5DZ)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA1BG)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K997)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU8BG)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K719)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (3K993)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,725 Nameplate RPM (GGS_46522)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- Dayton Definite Purpose Motors